This product requires certification to purchase.

1 x 2-1/2 in. NPT Nipple for SW120C5 and SW2120L

Bradford White

1 x 2-1/2 in. NPT Nipple for SW120C5 and SW2120L

  • Fast #
  • Part #B4155005302
  • Item #9759051
  • Manufacturer Part #415-50053-02
3.3 out of 5 Customer Rating
Brand image
Bradford White

1 x 2-1/2 in. NPT Nipple for SW120C5 and SW2120L

  • Fast #
  • Part #B4155005302
  • Item #9759051
  • Manufacturer Part #415-50053-02
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
2-1/2 in
Product Type:
Nipple
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632778089