This product requires certification to purchase.

100 gal. Tall 80 MBH Residential Natural Gas Water Heater

Bradford White

100 gal. Tall 80 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG2100H6N264
  • Item #7058271
  • Manufacturer Part #RG2100H6N-264
3.7 out of 5 Customer Rating
Brand image
Bradford White

100 gal. Tall 80 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG2100H6N264
  • Item #7058271
  • Manufacturer Part #RG2100H6N-264
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Icon System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Additional side connections
  • Protective magnesium anode rod - provides added protection against corrosion for long-term, trouble-free service
  • Insulation system - non-CFC foam covers the sides and top of the tank, reducing heat loss
  • Low restrictive brass drain valve - durable tamper proof design
  • Thermostatic mixing valve included with RG255H6N only
  • NOx emissions less than 40 ng/J
  • Requires Certification

Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
80000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3 2017
Capacity:
100 gal
Depth:
31-3/4 in
Diameter:
28-1/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
157
Fuel Type:
Natural Gas
Height:
71-1/2 in
Lining of Tank:
Vitraglas®
MBH:
80
Maximum Temperature:
155
NSF:
NSF 372
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 90°F Rise GPH:
85
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.57
Vent Type:
Atmospheric Vent
Water Connection Size:
1/2 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall