119 gal. 12.2 kW Commercial Electric Water Heater
119 gal. 12.2 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bradford White Light Service 119 Gallon Commercial Electric Water Heater. 6-Year Tank Warranty, 12.2 Kw, 277 Volts, Single Phase
- Fully automatic thermostat controls-Fast acting surface-mount thermostats with a high limit energy cut-off (manual reset) for safety
- Direct heat transfer with immersed elements
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Factory-Installed Hydrojet® total performance system
- Insulation System-2 in. (51mm) Non-CFC foam insulation covers the sides and top of the tank, reducing heat loss
- Water connections-3?4 in. (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
- Steel tank-Heavy gauge steel automatically formed, rolled, and welded
- Factory-Installed heat traps
- Protective Anode Rod-Provides added protection against corrosion for long-term, trouble-free service
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Diameter:
- 28
- Energy Star Compliant:
- No
- Height:
- 64-9/16
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Volts:
- 277V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 12.2
- Weight:
- 302