119 gal. 480 V 18 kW 3 Phase Water Heater
119 gal. 480 V 18 kW 3 Phase Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Fully automatic temperature control
- Two magnesium anode rods
- Hand hole cleanout
- Limited tank warranty and one year limited warranty on component parts
Specifications
- ANSI:
- ANSI Z21.10.3
- Antimicrobial:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Depth:
- 37-1/4
- Diameter:
- 30-1/4
- Energy Star Compliant:
- No
- Height:
- 64-1/2
- ISO:
- ISO 9001
- MBH:
- 18
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 115 to 175 Deg F
- UL Listed:
- UL 1453
- UPC:
- 671632272341
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 18