This product requires certification to purchase.

119 gal. Commercial Immersion and Surface Mounted Electric Water Heater

Bradford White

119 gal. Commercial Immersion and Surface Mounted Electric Water Heater

  • Fast #
  • Part #BMII120363SF70
  • Item #3364714
  • Manufacturer Part #MII120363SF70
4.5 out of 5 Customer Rating
Brand image
Bradford White

119 gal. Commercial Immersion and Surface Mounted Electric Water Heater

  • Fast #
  • Part #BMII120363SF70
  • Item #3364714
  • Manufacturer Part #MII120363SF70
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Requires Certification

Specifications

Antimicrobial:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
119 gal
Depth:
37-1/4 in
Diameter:
30-1/4 in
Energy Star Compliant:
No
Height:
64-1/2 in
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 1453
UPC:
671632272686
Volts:
480V
Water Heater Capacity Range:
Greater than 100 gal
Watts:
36 kW