This product requires certification to purchase.

13.5kW 240V Conversion Kit for E32-50S, E32-80R and E32-120R

Bradford White

13.5kW 240V Conversion Kit for E32-50S, E32-80R and E32-120R

  • Fast #
  • Part #B4154394210
  • Item #7948170
  • Manufacturer Part #415-43942-10
3.3 out of 5 Customer Rating
Brand image
Bradford White

13.5kW 240V Conversion Kit for E32-50S, E32-80R and E32-120R

  • Fast #
  • Part #B4154394210
  • Item #7948170
  • Manufacturer Part #415-43942-10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Electrical & Operational Information
Power Source
Electric
Volts
240V
Watts
13.5 kW
Warranty & Product Information
Product Type
Conversion Kit
UPC
671632733385