19 gal. Lowboy 1.5kW 2-Element Electric Water Heater
19 gal. Lowboy 1.5kW 2-Element Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Sediment Reduction System
- Blanketed & Non-Blanketed Models Available-Non-Blanketed models (RE120L6, RE230LN6, RE240LN6, RE250LN6) help to decrease overall installation time and are perfect for new construction applications. Blanketed models (RE130L6, and RE240L6) provide more installation flexibility and are ideal for replacement applications
- Low Restrictive Brass Drain Valve-Durable tamper proof design
- Fully automatic thermostat controls-Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety
- Direct heat transfer with immersed elements-Transfers heat directly and efficiently to the water. Screw-in style
- Insulation System-Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity. Blanketed models additionally use a supplied flexible fiberglass insulation blanket
- Water Connections-3?4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19 gal
- Diameter:
- 18
- Drain Valve Material:
- Brass
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 24-7/16
- Lining of Tank:
- Vitraglas®
- NSF:
- NSF 372
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- UL Listed:
- UL 174
- UPC:
- 671632812325
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 1.5
- Weight:
- 65