This product requires certification to purchase.

19 gal. Utility 1.5kW 1-Element Electric Water Heater

Bradford White

19 gal. Utility 1.5kW 1-Element Electric Water Heater

  • Fast #
  • Part #BRE120U61NAL506
  • Item #5084075
  • Manufacturer Part #RE120U6-1NAL-506
5 out of 5 Customer Rating
Brand image
Bradford White

19 gal. Utility 1.5kW 1-Element Electric Water Heater

  • Fast #
  • Part #BRE120U61NAL506
  • Item #5084075
  • Manufacturer Part #RE120U6-1NAL-506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Fully Automatic Temperature Control
  • Alternate Top Water Connections
  • Direct Heat Transfer With A Single Immersed Element
  • Single Phase Operation Only
  • Voltages Available In 120V, 208V, 240V, 277V, 480V
  • Protective Magnesium Anode Rod That Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
  • T&P Relief Valve
  • Requires Certification
Dimensions & Measurements
Capacity
19 gal
Diameter
18 in
End Connections
NPT
Height
24-7/16 in
Pressure - Maximum
300 psi
Water Connections
Side
Water Connection Size
3/4 in
Water Heater Capacity Range
10 - 29 gal
Weight
65 oz
Characteristics & Features
Antimicrobial
Yes
Lining of Tank
Vitraglas®
Number of Elements
1
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Water Heater Type
Utility
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
120V
Watts
1.5 kW
Warranty & Product Information
Application
Residential
ASME
No
CARB OTC LEED Compliant
No
CSA Certified
CSA C191.1-M90
Energy Star Compliant
No
ETL Listed
Yes
NSF
NSF 372
UL Listed
UL 174
UPC
671632807826