28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater
28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
Specifications
- ASME:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 gal
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- Yes
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 42
- Height:
- 31-13/16 in
- ISO:
- ISO 9001
- Lining of Tank:
- Vitraglas®
- NSF:
- NSF 372
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- UL 174
- UPC:
- 671632800155
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW
- Weight:
- 108 oz