This product requires certification to purchase.

3/4 x 2-1/2 in. Cold Water Inlet Dip Tube

Bradford White

3/4 x 2-1/2 in. Cold Water Inlet Dip Tube

  • Fast #
  • Part #B4155123018
  • Item #7546400
  • Manufacturer Part #415-51230-18
5 out of 5 Customer Rating
Brand image
Bradford White

3/4 x 2-1/2 in. Cold Water Inlet Dip Tube

  • Fast #
  • Part #B4155123018
  • Item #7546400
  • Manufacturer Part #415-51230-18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Length
41 in
Characteristics & Features
Brand Model Compatibility
RG Models Water Heaters
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
Product Type
Cold Water Inlet Dip Tube
UPC
671632816255