This product requires certification to purchase.

30 Amp 600 V Fuse

Bradford White

30 Amp 600 V Fuse

  • Fast #
  • Part #B2643227000
  • Item #2835627
  • Manufacturer Part #264-32270-00
4 out of 5 Customer Rating
Brand image
Bradford White

30 Amp 600 V Fuse

  • Fast #
  • Part #B2643227000
  • Item #2835627
  • Manufacturer Part #264-32270-00
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

AMP:
30
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632165049
Volts:
600V