This product requires certification to purchase.

30 gal Short 6kW Commercial Electric Water Heater

Bradford White

30 gal Short 6kW Commercial Electric Water Heater

  • Fast #
  • Part #B30A63103AAA
  • Item #3362159
  • Manufacturer Part #30A-6-3-103A-AA
5 out of 5 Customer Rating
Brand image
Bradford White

30 gal Short 6kW Commercial Electric Water Heater

  • Fast #
  • Part #B30A63103AAA
  • Item #3362159
  • Manufacturer Part #30A-6-3-103A-AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Requires Certification

Specifications

ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
30 gal
Diameter:
20 in
Energy Star Compliant:
No
Height:
39 in
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 1453
UPC:
671632619412
Volts:
208V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
6 kW