30 gal. 13.5 kW ASME Commercial Electric Water Heater
30 gal. 13.5 kW ASME Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Hydro Jet® Sediment Reduction System
- Immersion Thermostat With Contactors
- Accurate Temperature Control From Positive Off Up To 180<Lt/>Deg/<Gt/> F
- Same Code Construction
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Handhole Cleanout Opening (20 Thru 120 Gallon Models Only)
- T&P Relief Valve
- Low Restrictive Brass Drain Valve Options
- Low Water Cut-Off Switch+Aa5
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- Capacity:
- 30 gal
- Diameter:
- 20 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 39 in
- Lining of Tank:
- Vitraglas®
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Recovery 100°F Rise GPH:
- 56
- UL Listed:
- UL 1453
- UPC:
- 671632138098
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Watts:
- 13.5 kW
- Weight:
- 180 lb