30 gal. 13.5 kW ASME Commercial Electric Water Heater
30 gal. 13.5 kW ASME Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- Capacity:
- 30 gal
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- Height:
- 51-7/16 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Recovery 100°F Rise GPH:
- 56
- UL Listed:
- UL 1453
- UPC:
- 671632139040
- Volts:
- 480V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Watts:
- 13.5 kW
- Weight:
- 180 lb