This product requires certification to purchase.

30 gal. 24 kW ASME Commercial Electric Water Heater

Bradford White

30 gal. 24 kW ASME Commercial Electric Water Heater

  • Fast #
  • Part #BCEA30243111AAA
  • Item #8893620
  • Manufacturer Part #CEA30-24-3-111A-AA
3.3 out of 5 Customer Rating
Brand image
Bradford White

30 gal. 24 kW ASME Commercial Electric Water Heater

  • Fast #
  • Part #BCEA30243111AAA
  • Item #8893620
  • Manufacturer Part #CEA30-24-3-111A-AA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Hydro Jet® Sediment Reduction System
  • Requires Certification

Specifications

ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
Capacity:
30 gal
Diameter:
20 in
Energy Star Compliant:
No
Height:
51-7/16 in
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Recovery 100°F Rise GPH:
99
UL Listed:
UL 1453
UPC:
671632138166
Volts:
208V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
30 - 40 gal
Watts:
24 kW
Weight:
180 lb