This product requires certification to purchase.

30 gal. Tall 30 MBH Residential Manufactured Home Natural Gas Water Heater

Bradford White

30 gal. Tall 30 MBH Residential Manufactured Home Natural Gas Water Heater

  • Fast #
  • Part #BRG2DVMH30T6N264
  • Item #5132825
  • Manufacturer Part #RG2DVMH30T6N-264
5 out of 5 Customer Rating
Brand image
Bradford White

30 gal. Tall 30 MBH Residential Manufactured Home Natural Gas Water Heater

  • Fast #
  • Part #BRG2DVMH30T6N264
  • Item #5132825
  • Manufacturer Part #RG2DVMH30T6N-264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Requires Certification

Specifications

AFUE:
76.00 %
ANSI:
ANSI 601B 1977
Antimicrobial:
Yes
Application:
Residential
BTU:
30000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
30 gal
Depth:
21-5/8 in
Diameter:
18 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
56
Fuel Type:
Natural Gas
Height:
57-11/16 in
Lining of Tank:
Vitraglas®
MBH:
30
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 90°F Rise GPH:
32
UL Listed:
No
UPC:
671632809295
Uniform Energy Factor (UEF):
0.6
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Weight:
119 oz