38 gal. Lowboy 5kW Residential Electric Water Heater
38 gal. Lowboy 5kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vitraglas® Lining with Microban®-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- This blanketed model offer install flexibility, ideal for replacements.
- Fully Automatic Thermostat Controls-Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety
- Direct Heat Transfer with Immersed Elements-Screw-in style.
- Insulation System-Non-CFC foam covers the tank, reducing heat loss, energy consumption, and improves efficiency and jacket rigidity. Flexible fiberglass insulation on blanketed models.
- Water Connections-3?4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
- Hydrojet® Total Performance System-Sediment reducing device that also increases first hour rating of hot water while minimizing temperature build-up in tank
Documents
Specifications
- Antimicrobial:
- Yes
- Application:
- Residential
- Capacity:
- 38 gal
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- BRE240L61NCXX264
- UPC:
- 671632671083
- Water Connections:
- Bottom
- Water Heater Capacity Range:
- 30 - 40 gal