This product requires certification to purchase.

40 gal. 38 MBH Residential Propane Gas Water Heater

Bradford White

40 gal. 38 MBH Residential Propane Gas Water Heater

  • Fast #
  • Part #BRG240S6X506
  • Item #7943373
  • Manufacturer Part #RG240S6X-506
3.3 out of 5 Customer Rating
Brand image
Bradford White

40 gal. 38 MBH Residential Propane Gas Water Heater

  • Fast #
  • Part #BRG240S6X506
  • Item #7943373
  • Manufacturer Part #RG240S6X-506
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Unit comes with an A420 aluminum anode rod
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System
  • Fir Defender Safety System®
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Depth
25-1/2 in
Diameter
22 in
Height
48-1/16 in
Pressure - Maximum
300 psi
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Weight
139 lb
Characteristics & Features
Antimicrobial
Yes
Proposition 65
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
Vent Type
Atmospheric Vent
Electrical & Operational Information
BTU
38000
First Hour Rating
69
Fuel Type
Propane
MBH
38
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.1-2017
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1-2019
Energy Star Compliant
No
NSF
NSF 372
Type
BRG240S6X506
Uniform Energy Factor (UEF)
0.58
UPC
671632884551