This product requires certification to purchase.

40 gal. Short 6kW 2-Element Residential Electric Water Heater

Bradford White

40 gal. Short 6kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BRE340S61NCZZ264
  • Item #7943741
  • Manufacturer Part #RE340S6-1NCZZ-264
5 out of 5 Customer Rating
Brand image
Bradford White

40 gal. Short 6kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BRE340S61NCZZ264
  • Item #7943741
  • Manufacturer Part #RE340S6-1NCZZ-264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Diameter:
22
Energy Star Compliant:
No
First Hour Rating:
49
Height:
47-3/16
NSF:
NSF 372
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
UL Listed:
UL 1453
UPC:
671632128457
Uniform Energy Factor (UEF):
0.91
Volts:
208V, 240V
Water Connection Size:
3/4
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
6
Weight:
114