40 gal. Tall 30 MBH Low NOx Direct Vent Natural Gas Water Heater
40 gal. Tall 30 MBH Low NOx Direct Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
Specifications
- AFUE:
- 76.00 %
- ANSI:
- ANSI 601B 1977
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Depth:
- 23-5/8 in
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 51
- Fuel Type:
- Natural Gas
- Height:
- 58-15/16 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 30
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Recovery 90°F Rise GPH:
- 32
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- UPC:
- 671632791767
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Weight:
- 139 lb