This product requires certification to purchase.

40 gal. Tall 34 MBH Residential Natural Gas Water Heater

Bradford White

40 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG140T6N500506
  • Item #14104449
  • Manufacturer Part #RG140T6N500-506
3.2 out of 5 Customer Rating
Brand image
Bradford White

40 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG140T6N500506
  • Item #14104449
  • Manufacturer Part #RG140T6N500-506
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Unit is equipped with a White Rodgers Mechanical Control gas valve
  • Unit comes with an A420 aluminum anode rod
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
40 gal
Diameter
18 in
Height
57-13/16 in
Recovery 90°F Rise GPH
37
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Weight
132 lb
Characteristics & Features
Antimicrobial
Yes
Drain Valve Material
Brass
Lining of Tank
Vitraglas®
Vent Type
Atmospheric Vent
Electrical & Operational Information
BTU
34000
Emission
Low NOx
First Hour Rating
64
Fuel Type
Natural Gas
MBH
34
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
BRG140T6N500506
Uniform Energy Factor (UEF)
0.59