46-3/8 x 1 x 2-1/2 in. Dip Tube
46-3/8 x 1 x 2-1/2 in. Dip Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT x NPT
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 46-3/8 in
- Product Type:
- Dip Tube
- Rigid:
- No
- UPC:
- 671632785872