This product requires certification to purchase.

47 gal Lowboy 4.5 kW Residential Electric Water Heater

This product has been replaced by

Bradford White 28 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater
Bradford White 47 gal. Lowboy 4.5kW 2-Element Electric Water Heater with Hydrojet®
Manufacturer Part #RE250LN6-1NCWW
Bradford White

47 gal Lowboy 4.5 kW Residential Electric Water Heater

  • Fast #
  • Part #BRE250L61NCWW
  • Item #5074726
  • Manufacturer Part #RE250L6-1NCWW
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Bradford White 28 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater
Bradford White 47 gal. Lowboy 4.5kW 2-Element Electric Water Heater with Hydrojet®
Manufacturer Part #RE250LN6-1NCWW
Bradford White

47 gal Lowboy 4.5 kW Residential Electric Water Heater

  • Fast #
  • Part #BRE250L61NCWW
  • Item #5074726
  • Manufacturer Part #RE250L6-1NCWW
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Fully automatic temperature control
  • Requires Certification
Dimensions & Measurements
Capacity
47 gal
Diameter
26 in
End Connections
NPT
Height
33-5/8 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
168 lb
Characteristics & Features
Lining of Tank
Vitraglas®
Number of Elements
2
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Water Heater Type
Lowboy
Electrical & Operational Information
First Hour Rating
61
Phase
Single Phase
Power Source
Electric
Volts
208V, 240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
Uniform Energy Factor (UEF)
0.94
UPC
671632794416