47 gal. Lowboy 4.5kW 2-Element Electric Water Heater
47 gal. Lowboy 4.5kW 2-Element Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Fully Automatic Temperature Control
- Low Restrictive Brass Drain Valve
- Simultaneous And Non-Simultaneous Operation Available
- Direct Heat Transfer With Immersed Elements
- Protective Magnesium Anode Rod That Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
- Voltages Available In 120V, 208V, 240V, 277V, 480V
- Single Phase Or Three Phase Operation Available
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Diameter:
- 26 in
- Drain Valve Material:
- Brass
- ETL Listed:
- Yes
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 61
- Height:
- 36-1/16 in
- Lining of Tank:
- Vitraglas®
- NSF:
- NSF 372
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- UL 174
- UPC:
- 671632904037
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V, 240V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW
- Weight:
- 165 oz