47 gal. Lowboy 6 kW Residential Electric Water Heater
47 gal. Lowboy 6 kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- BRE250L61NLZZ
- UPC:
- 671632851928
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal