47 gal. Lowboy 6kW Residential Electric Water Heater
47 gal. Lowboy 6kW Residential Electric Water Heater
Product Details
Product Details
- Low Restrictive Brass Drain Valve-Durable tamper proof design.
- Fully Automatic Thermostat Controls-Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety
- Direct Heat Transfer with Immersed Elements-Transfers heat directly and efficiently to the water. Screw-in style.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Insulation System-Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity
- Water Connections-3?4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
- Factory-Installed Heat Traps-Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
- Protective Anode Rod-Provides added protection against corrosion for long-term, trouble-free service.
- Non-Simultaneous Operation-Non-Simultaneous operation indicates only one heating element will operate at a time and is standard construction from the factory. Simultaneous Operation indicates both heating elements have the potential to operate at the same time and is available as an option (must be specified when ordering)
- T&P Relief Valve-Installed, side T&P is standard. Optional top T&P location is available.
Specifications
- Antimicrobial:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Diameter:
- 26
- Energy Star Compliant:
- No
- First Hour Rating:
- 61
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Type:
- BRE250LN61NLYY
- UL Listed:
- Yes
- UPC:
- 671632621668
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy
- Watts:
- 6000
- Weight:
- 165