47 gal. Lowboy Residential Electric Water Heater
47 gal. Lowboy Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully Automatic Thermostat Controls-Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety.
- Direct Heat Transfer with Immersed Elements-Transfers heat directly and efficiently to the water. Screw-in style.
- Low Restrictive Brass Drain Valve-Durable tamper proof design.
- Protective Magnesium Anode Rod-Provides added protection against corrosion for long-term, trouble-free service.
- Insulation System-Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity. Blanketed models additionally use a supplied flexible fiberglass insulation blanket.
- Water Connections-3?4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
- Vitraglas® Lining-An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
- Factory-Installed Hydro jet® Total Performance System-Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.
- Single Phase or Three Phase Operation Available
- Non-Simultaneous Operation-Non-Simultaneous operation indicates only one heating element will operate at a time and is standard construction from the factory. Simultaneous Operation indicates both heating elements have the potential to operate at the same time and is available as an option (must be specified when ordering)
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Diameter:
- 26 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 61
- Green Product:
- Yes, Energy Star
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 1
- Power Source:
- Electric
- Type:
- BRE250LN61SCYY
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V, 208V
- Water Heater Type:
- Lowboy
- Weight:
- 165 lb