48 gal Tall 60 MBH Residential Natural Gas Water Heater

Part #BRG2PDV50H6N475  |  Item #5095965  |  Manufacturer Part #RG2PDV50H6N-475

$3,968.00 EACH

Capacity:

48 gal
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Bradford White 48 gal Tall 60 MBH Residential Natural Gas Water Heater /$3,968.00

Product Details

  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Icon System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Additional side connections
  • Closed combustion
  • Protective magnesium anode rod
  • Low restrictive brass drain valve
  • NOx emissions

Specifications

AFUE: 78.00

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 60000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3 2017

Capacity: 48 gal

Condensing: No

Depth: 30-1/2 in

Diameter: 22 in

Drain Location: Bottom, Front

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 103

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 65 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 69-1/16 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 31 in

Lining of Tank: Vitraglas®

MBH: 60

Material: Cast Aluminum, Foam, Magnesium, Plastic, Steel

Material Type: ABS, CPVC, PVC, Polymer

Maximum Pressure: 300 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 1/2 in

Temperature Range: 55 to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.68

Vent Type: Power Direct Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 17.6

Weight: 204