48 gal. Tall 65 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Bradford White

TTW® 48 gal. Tall 65 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

TTW® 48 gal. Tall 65 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG2PV50H6N19
  • Item #9928866
  • Manufacturer Part #RG2PV50H6N19
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No Conversion Kit Required. 6-Year Tank Warranty, 65,000 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included.
  • Energy Star Certified Bradford White Ttw® Defender Safety System®, 48 Gallon High Input Residential Gas (Natural) Power Vent Water Heater That Is Designed And Certified For Installations Up To 10,100 Feet Out Of The Box.
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1-2017
Antimicrobial:
Yes
Application:
Residential
BTU:
65000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1-2019
Capacity:
48 gal
Collection:
TTW®
Depth:
26-47/50 in
Diameter:
22 in
Drain Valve Material:
Brass
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
116
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Lining of Tank:
Vitraglas®
MBH:
65
Maximum Temperature:
160
Power Source:
Gas
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
Type:
BRG2PV50H6N19
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
187 lb