50 gal. Hybrid Electric Heat Pump Water Heater with Bradford White Connect™
This product has been replaced by
Manufacturer Part #RE2HP5010-1NCTT
AeroTherm® Series 50 gal. Hybrid Electric Heat Pump Water Heater with Bradford White Connect™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Energy Star Certified Bradford White Aerothermal® 50 Gallon Residential Heat Pump Water Heater. 10-Year Tank Warranty, 4/3 Kw, 240/208 Volts, Single Phase.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- AeroTherm® Series
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 65
- Power Source:
- Electric
- UL Listed:
- UL 1453
- UPC:
- 671632571901
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall