This product requires certification to purchase.

50 gal. Tall 5kW 2-Element Residential Electric Water Heater

Bradford White

50 gal. Tall 5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BRE250T61SLXX
  • Item #7944377
  • Manufacturer Part #RE250T6-1SLXX
5 out of 5 Customer Rating
Brand image
Bradford White

50 gal. Tall 5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BRE250T61SLXX
  • Item #7944377
  • Manufacturer Part #RE250T6-1SLXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Fully Automatic Controls-Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety
  • Low Restrictive Brass Drain Valve-Durable tamper proof design
  • Direct Heat Transfer With a Single Immersed Element-Transfers heat directly and efficiently to the water. Screw-in style element
  • Insulation System-Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity. Blanketed models additionally use a supplied flexible fiberglass insulation blanket
  • Water Connections- 3?4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
  • Factory-Installed Heat Traps -Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
20 in
End Connections
NPT
Height
59 in
Pressure - Maximum
300 psi
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
125 lb
Characteristics & Features
Antimicrobial
Yes
Drain Valve Material
Brass
Lining of Tank
Vitraglas®
Number of Elements
2
Proposition 65
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
Water Heater Type
Tall
Electrical & Operational Information
First Hour Rating
64
Phase
Single Phase
Power Source
Electric
Volts
208V
Watts
5 kW
Warranty & Product Information
Application
Residential
ASME
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
NSF
NSF 372
UL Listed
UL 1453
Uniform Energy Factor (UEF)
0.92
UPC
671632130481