This product requires certification to purchase.

50 in. Magnesium Anode Rod

Bradford White

50 in. Magnesium Anode Rod

  • Fast #
  • Part #B4154777608
  • Item #9758956
  • Manufacturer Part #415-47776-08
4.6 out of 5 Customer Rating
Brand image
Bradford White

50 in. Magnesium Anode Rod

  • Fast #
  • Part #B4154777608
  • Item #9758956
  • Manufacturer Part #415-47776-08
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Anode Rod: Magnesium, Hot Water Outlet (3/4" Npt X 2" Nipple X 21/25" Diameter X 50 13/100" Overall Length)
  • Requires Certification

Specifications

Product Type:
Service Part Kit
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632713158