52 in. Magnesium Anode Rod
52 in. Magnesium Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Genuine Bradford White factory OEM repair part
Specifications
- Brand Model Compatibility:
- DM Series
- End Connection 1:
- NPT
- End Connections:
- NPT x NPT
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 52 in
- Material:
- Magnesium
- Product Type:
- Anode Rod
- Rigid:
- No
- Supply Pipe Connection Size:
- 3/4 in
- UPC:
- 671632718139
- Water Heater Type:
- Commercial