52 x 81 in. 500 gal Potable Water Expansion Tank with Top End Connection Location
52 x 81 in. 500 gal Potable Water Expansion Tank with Top End Connection Location
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- ASME:
- ASME Section IV
- Capacity:
- 500 gal
- Diameter:
- 52 in
- FM Approved:
- No
- Height:
- 81 in
- IAPMO Listed:
- No
- Material:
- Magnesium, Steel
- Pressure - High:
- 150
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 671632582426