55 gal. 4.5/6kW Residential Electric Water Heater
55 gal. 4.5/6kW Residential Electric Water Heater
Product Details
Product Details
- Bradford White 55 Gallon Upright Tall Residential Electric Water Heater
- 6-Year Tank Warranty, 6/4.5 kW, 240/208 Volts, Single Phase
Specifications
- Application:
- Residential
- Capacity:
- 55 gal
- Diameter:
- 23 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 75
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- BRE255T61NCZZ
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 208V, 240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 142 lb