This product requires certification to purchase.

6 kW/4.5 kW 208V Conversion Kit

Bradford White

6 kW/4.5 kW 208V Conversion Kit

  • Fast #
  • Part #B2654640911
  • Item #3603167
  • Manufacturer Part #415-46409-11
5 out of 5 Customer Rating
Brand image
Bradford White

6 kW/4.5 kW 208V Conversion Kit

  • Fast #
  • Part #B2654640911
  • Item #3603167
  • Manufacturer Part #415-46409-11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Everett, WA
    Pick Up  Not Available
    Not available in WA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in WA

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

Product Type:
Conversion Kit
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632638598
Volts:
240V
Watts:
6