This product requires certification to purchase.

600V 13.5kW Water Heater Element Conversion Kit

This product has been replaced by

No image available
Bradford White CEHD KIT CONV 600V/13.5KW SVC
Manufacturer Part #415-51043-04
Bradford White

600V 13.5kW Water Heater Element Conversion Kit

  • Fast #
  • Part #B2655104304
  • Item #7197324
  • Manufacturer Part #265-51043-04
4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Bradford White CEHD KIT CONV 600V/13.5KW SVC
Manufacturer Part #415-51043-04
Bradford White

600V 13.5kW Water Heater Element Conversion Kit

  • Fast #
  • Part #B2655104304
  • Item #7197324
  • Manufacturer Part #265-51043-04
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
3
Product Type:
Water Heater Element
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Volts:
600V
Watts:
13.5 kW