65 gal Tall and Upright 4.5kW 2-Element Residential Electric Water Heater
65 gal Tall and Upright 4.5kW 2-Element Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
- Transfers heat directly and efficiently to the water
- 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
- Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Vitraglas® lining and factory installed heat traps
- Six year limited warranty on tank, heat exchanger and component parts
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 65 gal
- Diameter:
- 22
- Drain Valve Material:
- Brass
- ETL Listed:
- Yes
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 77
- Height:
- 60-1/4
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Yes
- UPC:
- 671632589524
- Uniform Energy Factor (UEF):
- 0.89
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall, Upright
- Watts:
- 4.5