This product requires certification to purchase.

75 gal. 75.5 MBH Residential Propane Gas Water Heater

Bradford White

75 gal. 75.5 MBH Residential Propane Gas Water Heater

  • Fast #
  • Part #BRG2PV75H6X19506
  • Item #10765768
  • Manufacturer Part #RG2PV75H6X19-506
4.5 out of 5 Customer Rating
Brand image
Bradford White

75 gal. 75.5 MBH Residential Propane Gas Water Heater

  • Fast #
  • Part #BRG2PV75H6X19506
  • Item #10765768
  • Manufacturer Part #RG2PV75H6X19-506
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Unit comes with an A420 aluminum anode rod
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
75 gal
Drain Valve Material:
Brass
Fuel Type:
Propane
Lining of Tank:
Vitraglas®
Power Source:
Gas
Type:
BRG2PV75H6X19506
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Weight:
75 lb