This product requires certification to purchase.

75 gal. 76 MBH Commercial Natural Gas Water Heater

Bradford White

75 gal. 76 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BLG275H763N475
  • Item #7944776
  • Manufacturer Part #LG275H763N-475
5 out of 5 Customer Rating
Brand image
Bradford White

75 gal. 76 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BLG275H763N475
  • Item #7944776
  • Manufacturer Part #LG275H763N-475
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3-2017
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
76000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2019
Capacity:
75 gal
Depth:
29-9/16
Diameter:
26
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Connection Size:
1/2
Height:
58-15/16
MBH:
76
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
UPC:
671632811731
Vent Type:
Atmospheric Vent
Water Connection Size:
1
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall, Light Duty
Weight:
259