75 gal. Tall 76 MBH Commercial Natural Gas Water Heater
75 gal. Tall 76 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 76000
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 75 gal
- Depth:
- 30-1/4
- Diameter:
- 26
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 59-1/2
- MBH:
- 76
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UPC:
- 671632796687
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall, Light Duty
- Weight:
- 265