This product requires certification to purchase.

80 gal. 30kW 480V 3-Phase Upright Steel Electric Commercial Water Heater

Bradford White

80 gal. 30kW 480V 3-Phase Upright Steel Electric Commercial Water Heater

  • Fast #
  • Part #BMII80303CF63
  • Item #3363718
  • Manufacturer Part #MII80303CF63
4.8 out of 5 Customer Rating
Brand image
Bradford White

80 gal. 30kW 480V 3-Phase Upright Steel Electric Commercial Water Heater

  • Fast #
  • Part #BMII80303CF63
  • Item #3363718
  • Manufacturer Part #MII80303CF63
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Requires Certification

Specifications

ASME:
ASME HLW
Antimicrobial:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
80 gal
Depth:
32-1/2 in
Diameter:
26 in
Energy Star Compliant:
No
Height:
60-1/4 in
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
Up to 180 Deg F
UL Listed:
UL 1453
UPC:
671632271641
Volts:
480V
Water Heater Capacity Range:
51 - 100 gal
Watts:
30 kW