This product requires certification to purchase.

80 gal. Tall 180 MBH Commercial Propane Water Heater

Bradford White

80 gal. Tall 180 MBH Commercial Propane Water Heater

  • Fast #
  • Part #BD80T1803X
  • Item #3366823
  • Manufacturer Part #D80T1803X
4.8 out of 5 Customer Rating
Brand image
Bradford White

80 gal. Tall 180 MBH Commercial Propane Water Heater

  • Fast #
  • Part #BD80T1803X
  • Item #3366823
  • Manufacturer Part #D80T1803X
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
180000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2019
Capacity:
80 gal
Depth:
32-1/2
Diameter:
28-1/4
Energy Star Compliant:
No
Fuel Type:
Propane
Gas Connection Size:
1/2
Height:
64-1/2
MBH:
180
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Type:
BD80T1803X
UPC:
671632508211
Volts:
120V
Water Connection Size:
1-1/2
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
540