80 gal. Vertical Storage Tank

You last purchased this on
 
Bradford White

80 gal. Vertical Storage Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

80 gal. Vertical Storage Tank

  • Fast #
  • Part #BM3ST80R5A
  • Item #3367673
  • Manufacturer Part #M-3-ST-80R5A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Requires Certification

Specifications

ASME:
ASME HLW
Capacity:
80 gal
Diameter:
24 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
58-3/4 in
NSF:
NSF 372
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Storage Tank
Type:
BM3ST80R5A
UL Listed:
UL 1453
Weight:
278 lb