This product requires certification to purchase.

65 gal. 4.5 kW Hybrid Electric Heat Pump Water Heater

This product has been replaced by

No image available
Bradford White 65 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater
Manufacturer Part #RE2HP6510-1NCTT
Bradford White

AeroTherm® Series 65 gal. 4.5 kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #BRE2H65T101NCTT
  • Item #9957844
  • Manufacturer Part #RE2H65T10-1NCTT
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Bradford White 65 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater
Manufacturer Part #RE2HP6510-1NCTT
Bradford White

AeroTherm® Series 65 gal. 4.5 kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #BRE2H65T101NCTT
  • Item #9957844
  • Manufacturer Part #RE2H65T10-1NCTT
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Capacity:
65 gal
Collection:
AeroTherm® Series
Diameter:
25 in
Energy Star Compliant:
Yes
First Hour Rating:
77
Power Source:
Electric
UL Listed:
UL 1453
UPC:
671632571970
Volts:
208/240V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall