This product requires certification to purchase.

80 gal. Hybrid Electric Heat Pump Water Heater with Bradford White Connect™

This product has been replaced by

80 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater
Bradford White 80 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater
Manufacturer Part #RE2HP8010-1NCTT
Bradford White

AeroTherm® Series 80 gal. Hybrid Electric Heat Pump Water Heater with Bradford White Connect™

  • Fast #
  • Part #BRE2H80T101NCTTCON
  • Item #9957849
  • Manufacturer Part #RE2H80T10-1NCTT-CON
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

80 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater
Bradford White 80 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater
Manufacturer Part #RE2HP8010-1NCTT
Bradford White

AeroTherm® Series 80 gal. Hybrid Electric Heat Pump Water Heater with Bradford White Connect™

  • Fast #
  • Part #BRE2H80T101NCTTCON
  • Item #9957849
  • Manufacturer Part #RE2H80T10-1NCTT-CON
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Energy Star Certified Bradford White Aerothermal® 80 Gallon Residential Heat Pump Water Heater. 6-Year Tank Warranty, 4/3 Kw, 240/208 Volts, Single Phase.
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
AeroTherm® Series
Diameter:
25
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
87
Height:
73-1/2
Ignition System:
Electric Ignition
Lining of Tank:
Vitraglas®
Power Source:
Electric
Pressure - Maximum:
300 psi
Smart Home Enabled:
Yes
Temperature Range:
35 to 120 Deg F (2 to 49 Deg C)
UL Listed:
UL 1453
UPC:
671632572007
Volts:
208/240V
Water Connection Size:
3/4
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall