65 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater
AeroTherm® Series G2 65 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Available
Product Details
Product Details
- Integrated Connectivity-Provides remote control over the water heater via Bradford White Wave™ mobile app. Through integrated Wi-Fi, use the app to remotely adjust temperature and mode settings, receive automatic fault alerts, track energy usage, and set daily or weekly schedules to optimize savings.
- StartGuard® Technology-Protects heating elements from "Dry-Fire" upon startup.
- Vitraglas® Lining with Microban®-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Heat Pump-Maximizes savings, most energy efficient mode.
- Hybrid Standard-Factory setting combining heat pump efficiency with standard electric recovery rates when needed (upper heating element operation only).
- Hybrid Plus-Maximizes recovery using both heat pump and lower heating element simultaneously.
- Electric (Only)-Operates like a standard electric water heater, eliminating airflow and sound (least energy efficient).
- Vacation-Adjusts the temperature set point down to 50°F (10°C) for extended periods of time.
- 10-Year Tank Warranty
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 65 gal
- Collection:
- AeroTherm® Series G2
- Diameter:
- 26 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 82
- Power Source:
- Electric
- UPC:
- 671632653522
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Wireless Communication:
- Wi-Fi