This product requires certification to purchase.

80 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater

Bradford White

AeroTherm® Series G2 80 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #BRE2HP80101NCTT
  • Item #12167122
  • Manufacturer Part #RE2HP8010-1NCTT
4.7 out of 5 Customer Rating
Brand image
Bradford White

AeroTherm® Series G2 80 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #BRE2HP80101NCTT
  • Item #12167122
  • Manufacturer Part #RE2HP8010-1NCTT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Integrated Connectivity-Provides remote control over the water heater via Bradford White Wave™ mobile app. Through integrated Wi-Fi, use the app to remotely adjust temperature and mode settings, receive automatic fault alerts, track energy usage, and set daily or weekly schedules to optimize savings.
  • StartGuard® Technology-Protects heating elements from "Dry-Fire" upon startup.
  • Vitraglas® Lining with Microban®-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Heat Pump-Maximizes savings, most energy efficient mode.
  • Hybrid Standard-Factory setting combining heat pump efficiency with standard electric recovery rates when needed (upper heating element operation only).
  • Hybrid Plus-Maximizes recovery using both heat pump and lower heating element simultaneously.
  • Electric (Only)-Operates like a standard electric water heater, eliminating airflow and sound (least energy efficient).
  • Vacation-Adjusts the temperature set point down to 50°F (10°C) for extended periods of time.
  • 10-Year Tank Warranty
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
AeroTherm® Series G2
Diameter:
26
Energy Star Compliant:
Yes
First Hour Rating:
88
Power Source:
Electric
UPC:
671632653539
Volts:
208/240V
Water Connection Size:
3/4
Water Heater Capacity Range:
51 - 100 gal
Wireless Communication:
Wi-Fi