10 gal Short 216.8kw 750 MBH Commercial Natural Gas Water Heater
Brute™ Deluxe 10 gal Short 216.8kw 750 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 750000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 gal
- Collection:
- Brute™ Deluxe
- Depth:
- 29-2/5 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- MBH:
- 750
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 671632839261
- Volts:
- 120V
- Water Connection Size:
- 1-1/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short
- Watts:
- 216.8 kW