1000 MBH Natural Gas Volume Commercial Water Heater with Pump
Brute® Deluxe 1000 MBH Natural Gas Volume Commercial Water Heater with Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bradford White Brute® Deluxe Commercial Gas (Natural) Two-Stage Volume Water Heater With Pump (Normal Water) 1000Mbh, With Same H-Stamped Cupronickel Heat Exchanger.
Specifications
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 999000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Brute® Deluxe
- Depth:
- 29-2/5 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 1-1/2 in
- Height:
- 41-1/2 in
- MBH:
- 1000
- Phase:
- Single Phase
- Power Source:
- Gas
- Recovery 100°F Rise GPH:
- 1019
- Thermal Efficiency:
- 85 %
- UPC:
- 671632132218
- Volts:
- 120V
- Water Connection Size:
- 2-1/2 in
- Water Heater Type:
- Volume
- Weight:
- 660 oz